• The item cannot be ordered due to missing prices.

Men’s ESD coat CONDUCTEX® M

Article no.: 091600 M

Select article variation and quantity

Size Unit price incl. VAT
  • Fabric composition: 75% polyester; 23% cotton; 2% carbon
  • Material weight / fabric density: 130
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series CONDUCTEX®
    Gender Gentlemen’s
    Fabric composition 75% polyester; 23% cotton; 2% carbon
    Material weight / fabric density 130 g/m2
    electrostatic characteristic EGB/ESD
    Colour white
    Unisex size M
    Standard/regulation EN 61340-5-1
    breathable yes
    anti-static yes
    Jacket closure Pushbutton
    concealed placket yes
    Type of product Coat

    Identification numbers & Classifications

    Article number 091600 M
    EAN / GTIN 4050274194925
    Manufacturer number 08005 48011 000 10-M

    Description

    Version:

    Application: Electronics production. To protect products against electrostatic discharges.
    Surface resistance: 106 to 107 Ω.
    ESD coat of light-weight comfortable CONDUCTEX® material. The mixed-materials fabric offers an impressively high conductivity value and good wearing comfort. Highly breathable, tested at the Hohenstein Institute. With side seams.
    • With lapel collar and concealed snap fastener closure strip on one side.
    • Side patch pockets with oblique entry.
    • Breast pocket.
    • Sleeve seam adjustable by snap fastener.
    • ESD sticker emblem on the upper left sleeve.

    Standard:

    EN 61340-5-1.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart