• The item cannot be ordered due to missing prices.

Angle grinder GWS 19-125CIE

Article no.: 077109 19-125CIE

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation GWS 19-125 CIE
Power supply Mains operated
Power consumption 1,900 W
Speed range 2,800 min-1 - 11,500 min-1
maximum vibration to EN 6 m/s2
maximum disc ⌀ 125 mm
maximum cutting depth 34 mm
Weight 2.4 kg
Length 311 mm
Height 103 mm
Restart block yes
Kick-back stop yes
Special features Electronic speed control
Type of product Angle grinder

Identification numbers & Classifications

Article number 077109 19-125CIE
EAN / GTIN 3165140838382
Manufacturer number 060179P002

Description

Version:

1900 W motor with electronic speed control.
Very powerful 1900 W angle grinder for maximum productivity and very good user protection
  • Long working life due to motors with direct motor cooling, constant-speed electronics, overload protection and long-life carbon brushes.
  • Easy to use due to slim body with Softgrip surface for a secure grip.
  • Additional handle for 40 % reduction in vibration, ensuring non-fatiguing working (EN 60745).
  • Top user protection due to kick-back stop, restart inhibit, torsion-resistant protective hood and reduced vibration.

Supplied with:

Supplied with torsion-resistant protective hood, clamping set, additional handle.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart