{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | GWS 19-125 CI | |
Power supply | Mains operated | |
Power consumption | 1,900 W | |
Speed range | 11,500 min-1 | |
maximum vibration to EN | 6 m/s2 | |
maximum disc ⌀ | 125 mm | |
maximum cutting depth | 34 mm | |
Weight | 2.4 kg | |
Restart block | yes | |
Kick-back stop | yes | |
Special features | Maximum power | |
Type of product | Angle grinder |
Article number | 077109 19-125CI | |
EAN / GTIN | 3165140838375 | |
Manufacturer number | 060179N002 |