{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | cardboard | |
Manufacturer's designation | GWS 14-125 | |
Power supply | Mains-powered | |
Nominal voltage | 230 V | |
Power consumption | 1,400 W | |
Speed range | 11,500 min-1 | |
Connection thread | M14 | |
maximum disc ⌀ | 125 mm | |
Weight | 2.3 kg | |
AC supply voltage | 230 V | |
Mains frequency | 50 Hz | |
Soft start | yes | |
Restart block | yes | |
Kick-back stop | yes | |
Special features | Kickback Control, soft start | |
Type of product | Angle grinder |
Article number | 077109 14-125 | |
EAN / GTIN | 4059952576466 | |
Manufacturer number | 06017D0000 |