• The item cannot be ordered due to missing prices.

Angle grinder GWS 17-125PSB

Article no.: 077109 17-125PSB

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation GWS 17-125 PSB
Power supply Mains-powered
Power consumption 1,700 W
Speed range 2,800 min-1 - 11,500 min-1
maximum vibration to EN 4.8 m/s2
maximum disc ⌀ 125 mm
Weight 2.5 kg
Restart block yes
Special features Disc brake
Type of product Angle grinder

Identification numbers & Classifications

Article number 077109 17-125PSB
EAN / GTIN 4059952576725
Manufacturer number 06017D1700

Description

Version:

Powerful angle grinder in a compact design with safety switch
  • The GWS 17-125 PSB Professional features a new protection switch for maximum comfort at work and an ergonomic, slim handle
  • Speed preselection, constant speed, soft start and overload protection
  • Intelligent braking system

Supplied with:

Supplied with torsion-resistant protective hood, clamping set, additional handle.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart