• The item cannot be ordered due to missing prices.

Angle grinder GWS 17125SINOX

Article no.: 077109 17125SINOX

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: cardboard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging cardboard
Manufacturer's designation GWS 17-125 S INOX
Power supply Mains-powered
Nominal voltage 230 V
Power consumption 1,700 W
Speed range 1,900 min-1 - 7,800 min-1
Connection thread M14
maximum disc ⌀ 125 mm
Weight 2.4 kg
AC supply voltage 230 V
Mains frequency 50 Hz
Soft start yes
Restart block yes
Kick-back stop yes
Special features Kickback Control, restart inhibit
Type of product Angle grinder

Identification numbers & Classifications

Article number 077109 17125SINOX
EAN / GTIN 4059952576619
Manufacturer number 06017D0500

Description

Version:

1700 W motor with speed-control electronics, ideal for instance for grinding stainless steel.
Outstanding, ergonomic handle circumference: First-class ergonomics thanks to significantly reduced handle circumference.
High user protection & control: Kickback control, soft start, restart inhibit, overload protection, vibration damping and speed pre-selection.

Supplied with:

Supplied with torsion-resistant protective hood, clamping set, additional handle.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart