• The item cannot be ordered due to missing prices.

ESD swivel work chair, Supertec, with glides and footrest ring, high ESD

Article no.: 972677 ESD

Select article variation and quantity

Type Unit price incl. VAT
  • Load capacity chair: 120
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Load capacity chair 120 kg
electrostatic characteristic EGB/ESD
Serie Work-Tec Ergo
Version high seat height
Seat width 460 mm
Seat depth 470 mm
Backrest height 580 mm
Height adjustment range 590 mm - 860 mm
Backrest height adjustment range 60 mm
Seat angle adjustment in degrees 6 degrees
Seat depth adjustment range 60 mm
Colour of seat material black
Type of product ESD work chair

Identification numbers & Classifications

Article number 972677 ESD
EAN / GTIN 4016849944012
Manufacturer number 9031C-CP01-3218

Description

Version:

Seat and backrest of conductive ESD Supertec. Supertec is comfortable, soft, breathable, extremely tough, cut-resistant, easy to clean and non-slip. Thanks to its micro reinforcement, this material combines the advantages of fabric and integral foam. Comfortable cushion with ergonomic backrest and horizontal stitching, with practical push handles. With ergonomic package: synchronous technology incl. weight adjustment. Backrest with conductive plastic shell and push handles. Continuous conductive connection from the foam to the ESD castors/glides.
Weight adjustment from 45 – 120 kg.

Standard:

Conductive to DIN 61340-5-1.

Downloads & documents

Suitable products

From the same series "Work-Tec Ergo" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart