• The item cannot be ordered due to missing prices.

ESD swivel chair, synthetic leather, with castors, low ESD

Article no.: 972672 ESD

Select article variation and quantity

Type Unit price incl. VAT
  • Load capacity chair: 120
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Load capacity chair 120 kg
    electrostatic characteristic EGB/ESD
    Series Work-Tec Ergo
    Seat width 460 mm
    Seat depth 470 mm
    Backrest height 580 mm
    Height adjustment version Gas pressure spring
    Height adjustment range 450 mm - 630 mm
    Backrest height adjustment range 60 mm
    Seat tilt adjustment yes
    Seat angle adjustment in degrees 6 degrees
    Seat depth adjustment range 60 mm
    Colour of seat material black
    Type of product ESD work chair

    Identification numbers & Classifications

    Article number 972672 ESD
    EAN / GTIN 4016849943978
    Manufacturer number 9033C-2571-3218

    Description

    Version:

    Seat and backrest made of conductive ESD imitation leather covering. Comfortable and breathable, hard-wearing. Comfortable cushion with ergonomic backrest and horizontal stitching, with practical push handles. With ergonomic package: synchronous technology incl. weight adjustment. Continuous conductive connection from the foam to the ESD castors/glides. Backrest with conductive plastic shell and push handles.
    Weight adjustment from 45 – 120 kg.

    Standard:

    Conductive to DIN 61340-5-1.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    From the same series "Work-Tec Ergo" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart