{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Shock protection | Floor | |
Material characteristics | not oil-resistant | |
electrostatic characteristic | EGB/ESD | |
Length | 150 cm | |
Width | 120 cm | |
Thickness | 3.5 mm | |
Material | Synthetic rubber, double-sided | |
Colour | platinum grey, speckled | |
Number of push buttons | 2 | |
Push button ⌀ | 10.3 mm | |
Weight | 7.8 kg | |
Type of product | ESD floor mat |
Article number |
972580 1500X1200
Copy |
|
EAN / GTIN |
4057989601519
Copy |
|
Manufacturer number |
C-198 151 P 10,3
Copy |
|
Manufacturer/responsible person | BJZ GmbH & Co. KG, Berwanger Straße 29, 75031 EPPINGEN, Germany, www.bjz.de |