• The item cannot be ordered due to missing prices.

ESD footrest, Type: 1

Article no.: 972570 1

Select article variation and quantity

Type Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Height 120 mm
Width 540 mm
Depth 350 mm
Colour black
Weight 2 kg
Type of product Footrest

Identification numbers & Classifications

Article number 972570 1
EAN / GTIN 4057989097091
Manufacturer number C-212 9709

Description

Version:

Free-standing footrest with three height adjustable positions. Height adjustment to 6, 9 and 12 cm. Inclination angle steplessly adjustable.
Serrated non-slip surface.
Made of volume conductive black plastic.
Discharge resistance approx. 103 Ω.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart