{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Load capacity chair | 120 kg | |
Serie | Work-Tec Ergo | |
Version | high seat height | |
Seat width | 460 mm | |
Seat depth | 470 mm | |
Backrest height | 580 mm | |
Height adjustment range | 590 mm - 860 mm | |
Backrest height adjustment range | 60 mm | |
Seat angle adjustment in degrees | 6 degrees | |
Seat depth adjustment range | 60 mm | |
Type of product | Swivel work chair |
Article number | 965252 BLACK | |
EAN / GTIN | 4016849943893 | |
Manufacturer number | 9031H-2000-3279 |