• The item cannot be ordered due to missing prices.

ESD swivel work chair, Supertec, with castors, low ESD

Article no.: 972676 ESD

Select article variation and quantity

Type Unit price incl. VAT
  • Load capacity chair: 120
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Load capacity chair 120 kg
    electrostatic characteristic EGB/ESD
    Series Work-Tec Ergo
    Version with castors
    Seat width 460 mm
    Seat depth 470 mm
    Backrest height 580 mm
    Height adjustment range 450 mm - 630 mm
    Backrest height adjustment range 60 mm
    Seat angle adjustment in degrees 6 degrees
    Seat depth adjustment range 60 mm
    Colour of seat material black
    Type of product ESD work chair

    Identification numbers & Classifications

    Article number 972676 ESD
    EAN / GTIN 4016849943985
    Manufacturer number 9033C-CP01-3218

    Description

    Version:

    Seat and backrest of conductive ESD Supertec. Supertec is comfortable, soft, breathable, extremely tough, cut-resistant, easy to clean and non-slip. Thanks to its micro reinforcement, this material combines the advantages of fabric and integral foam. Comfortable cushion with ergonomic backrest and horizontal stitching, with practical push handles. With ergonomic package: synchronous technology incl. weight adjustment. Backrest with conductive plastic shell and push handles. Continuous conductive connection from the foam to the ESD castors/glides.
    Weight adjustment from 45 – 120 kg.

    Standard:

    Conductive to DIN 61340-5-1.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    From the same series "Work-Tec Ergo" View all

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart