• The item cannot be ordered due to missing prices.

Easyfix broom holder 1

Article no.: 955571 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Product name attribute ⌀ 6 mm
Series Easyfix
Usable depth 1 mm
Steel wire ⌀ 6 mm
Type of product Broom handle holder

Identification numbers & Classifications

Article number 955571 1
EAN / GTIN 4062406573676
Manufacturer number 955571 1

Description

Version:

Rubberised steel wire hooks hold the broom handle in position.
Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels with □ 9×9 mm holes at 37 mm pitch.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart