• The item cannot be ordered due to missing prices.

Easyfix tool holder double 45°, ⌀ 4 mm, Usable depth: 75mm

Article no.: 955525 75

Select article variation and quantity

Usable depth (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Easyfix
Usable width 20.5 mm
Usable depth 75 mm
Steel wire ⌀ 4 mm
Material of base plate Plastic
Material of wire Steel
Type of base plate double
Hook shape Double hook 45°
Type of product Perforated panel hook

Identification numbers & Classifications

Article number 955525 75
EAN / GTIN 4062406195335
Manufacturer number 955525 75

Description

Version:

Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels with □ 9×9 mm holes at 37 mm pitch.

Downloads & documents

From the same series "Easyfix" View all

Direct purchase

Sign in to your Account

To shopping cart