{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drawer/pull-out shelf load capacity | 50 kg | |
Drawer runner extension (partial/full extension) | 100 % | |
Drawer runner extension | Anti-tilt lock | |
Individual drawer release system | One-hand | |
Hoffmann perforated panel grid interval | 9×9 mm | |
Drawer usable width × usable depth in G | 20×20G | |
Drawer usable area in G | 20×20 | |
Cylinder lock | modular barrel | |
Serie | ToolCar | |
Height | 1,080 mm | |
Width | 820 mm | |
Depth | 630 mm | |
Drawer usable width | 500 mm | |
Drawer usable depth | 500 mm | |
Drawer usable width in G | 20 | |
Drawer usable depth in G | 20 | |
Number of drawers | 7 | |
total maximum load capacity | 600 kg | |
Weight | 118 kg | |
Type of product | Roller cabinet |
Article number | 914590 7 | |
EAN / GTIN | 4062406294854 | |
Manufacturer number | 914590 7 |