• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.
    • The item cannot be ordered due to missing prices.

XL ToolCar roller cabinet, 20×20G, Number of drawers: 6

Article no.: 914590 6
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Number of drawers Unit price incl. VAT

Availability

  • Drawer/pull-out shelf load capacity: 50
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Individual drawer release system: One-hand
  • Hoffmann perforated panel grid interval: 9×9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer/pull-out shelf load capacity 50 kg
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Individual drawer release system One-hand
Hoffmann perforated panel grid interval 9×9 mm
Drawer usable width × usable depth in G 20×20G
Drawer usable area in G 20×20
Cylinder lock modular barrel
Series ToolCar
Height 1,080 mm
Width 820 mm
Depth 630 mm
Drawer usable width 500 mm
Drawer usable depth 500 mm
Drawer usable width in G 20
Drawer usable depth in G 20
Number of drawers 6
total maximum load capacity 600 kg
Weight 111 kg
Type of product Roller cabinet

Identification & Classification

Article number 914590 6
EAN / GTIN 4062406294847
Manufacturer number 914590 6
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The ToolCar roller cabinet with depth 600 mm, with scratch resistant, anti-slip and extremely surface-friendly GARANT GridLine mat. Easy exchange of tray with other worktops (for example, bamboo). Valuables cupboard / side cupboard can be locked centrally together with drawers.
Cabinet stiles are clad with LDPE bumpers. In the event of collisions they reduce the damage to vulnerable surfaces and tools. Each with 2 ball-bearing fixed wheels and 2 castors, ⌀ 200 mm, with treadless TPU tyres, minimum rolling resistance, low noise and fibre shields. Castors with brakes for the wheels and the castor heads.

Fitted with:

Drawer front height, mm: 75; 75; 75; 125; 200; 200

Supplied with:

Supplied with dividers:
each 75 mm drawer 1 slotted partition No. 951520 size 75,
each 125 mm drawer 1 slotted partition No. 951520 size 125.

Colour:

Two-tone powder-coated, silver combined with RAL 7016 anthracite.

Note:

For drawers of height 200 mm, more suitable components now include slotted dividers No. 951520 size 200, edge partitions No. 951570 size 200, and divider inserts No. 951741951821 each in size 200.
See group 95 for further accessories and dividing material.
Suitable dividing material:
Slotted edge partitions No. 951570 size 75; size 125 and size 200;
Slotted dividers No. 951520 size 75; size 125 and size 200;
Divider inserts No. 951721951821 size 75; No. 951731951821 size 125 and No. 951741951821 size 200.

Warning:

Intended use
  • For mobile work on site.
  • Suitable for both industrial and private use.
  • Drawers for storage of tools.
  • Pull-out shelves for holding L-BOXX® (only Art. No. 914574, 914575).
  • Storage shelf for storage of workpieces and tools.
  • Use exclusively approved Hoffmann Group accessories for modification or rebuilding.
  • Mount the (optional) vice only on the bamboo worktop. Comply with the installation instructions for the vice.

Reasonably foreseeable misuse
  • Do not stand or sit on the roller cabinet or mobile workbench. Do not carry people.
  • Do not make any unauthorised changes or modifications to it.
  • Do not subject the roller cabinet or mobile workbench to impacts.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart