• The item cannot be ordered due to missing prices.

Bamboo worktop with galvanised sheet metal overlay, Type: L

Article no.: 914784 L

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ToolCar
Width 665 mm
Depth 445 mm
Type of product Cover plate

Identification & Classification

Article number 914784 L
EAN / GTIN 4045197893840
Manufacturer number 914784 L
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Sheet metal overlay bent over one end face.

Suitable for:

Roller cabinets No. 914520, 914524, 914540, 914550.

Downloads & documents

From the same series "ToolCar" View all

Direct purchase

Sign in to your Account

To shopping cart