• The item cannot be ordered due to missing prices.

Bamboo worktop with galvanised sheet metal overlay and vice L

Article no.: 914785 L

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ToolCar
    Width 665 mm
    Depth 445 mm
    Type of product Cover plate

    Identification numbers & Classifications

    Article number 914785 L
    EAN / GTIN 4045197894090
    Manufacturer number 914785 L

    Description

    Version:

    Sheet metal overlay bent over one end face.

    Suitable for:

    Roller cabinets No. 914520, 914524, 914540, 914550.

    Supplied with:

    Including GARANT vice No. 967100 size 120 and attachment material. The vice is freely positionable on the worktop.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart