• The item cannot be ordered due to missing prices.

Perforated panel single-sided for XL ToolCar, Usable height: 222mm

Article no.: 915480 222

Select article variation and quantity

Usable height (mm) Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hoffmann perforated panel grid interval 9×9 mm
Series ToolCar
Height 222 mm
Perforated panel height 222 mm
Perforated panel width 661 mm
Application range Roller cabinet
Type of product Perforated rear panel

Identification numbers & Classifications

Article number 915480 222
EAN / GTIN 4062406288341
Manufacturer number 915480 222

Description

Version:

Pair of support columns of 25×25 mm steel hollow section with sheet metal perforated panel (□ 9×9 mm on a 37-mm grid), silver powder-coated.

Suitable for:

XL ToolCar roller cabinet No. 914590.

Supplied with:

Sheet metal perforated panel with a pair of support columns.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart