{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross section of the slide rail | 17.5×6.8 mm | |
Jaw capacity | 160 mm | |
Throat | 80 mm | |
Type of product | Clamp |
Article number | 860500 160 | |
EAN / GTIN | 4008158033853 | |
Manufacturer number | GZ16 |
This article |
Recommendations |
||
---|---|---|---|
All-steel clamp, Jaw capacity: 160mm |
|||
Throat | 80 mm | 80 mm | 80 mm |
Cross section of the slide rail | 17.5×6.8 mm | 15.5×7.5 mm | 16.5×7.5 mm |
Jaw capacity | 160 mm | 160 mm | 160 mm |
Type of product | Clamp | Clamp | Clamp |