{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross section of the slide rail | 28×11 mm | |
Jaw capacity | 500 mm | |
Throat | 120 mm | |
Type of product | Clamp |
Article number | 860500 500 | |
EAN / GTIN | 4008158034171 | |
Manufacturer number | GZ50 |
This article |
Recommendations |
|
---|---|---|
All-steel clamp, Jaw capacity: 500mm |
||
Throat | 120 mm | 120 mm |
Cross section of the slide rail | 28×11 mm | 25×12 mm |
Jaw capacity | 500 mm | 500 mm |
Type of product | Clamp | Clamp |