• The item cannot be ordered due to missing prices.

All-steel clamp, Jaw capacity: 1000mm

Article no.: 860500 1000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Jaw capacity (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cross section of the slide rail 28×11 mm
Jaw capacity 1,000 mm
Throat 120 mm
Type of product Clamp

Identification numbers & Classifications

Article number 860500 1000
EAN / GTIN 4008158034263
Manufacturer number GZ100

Description

Version:

Beam / fixed jaw made of bright drawn steel, moving jaw of forged steel, each hardened and electro galvanised. Smooth running steel spindle with trapezoidal thread, burnished.
Movable pressure pad from size 160 can be exchanged without tools. Clamping force of up to 6000 N.

Downloads & documents

Compare with similar products

This article


Recommendations


All-steel clamp, Jaw capacity: 1000mm

All-steel clamp, Jaw capacity: 1000mm

Throat 120 mm 120 mm 120 mm
Cross section of the slide rail 28×11 mm 29.5×14 mm 27×13 mm
Jaw capacity 1,000 mm 1,000 mm 1,000 mm
Type of product Clamp Clamp Clamp

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart