{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross section of the slide rail | 29.5×14 mm | |
Jaw capacity | 1,000 mm | |
Throat | 120 mm | |
Type of product | Clamp |
Article number | 860550 1000 | |
EAN / GTIN | 4045197335449 | |
Manufacturer number | 860550 1000 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() All-steel clamp 1000 mm |
||
Throat | 120 | 120 |
Cross section of the slide rail | 29.5×14 | 27×13 |
Jaw capacity | 1,000 | 1,000 |
Type of product | Clamp | Clamp |