{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross section of the slide rail | 28×11 mm | |
Jaw capacity | 800 mm | |
Throat | 120 mm | |
Type of product | Clamp |
Article number | 860500 800 | |
EAN / GTIN | 4008158034232 | |
Manufacturer number | GZ80 |
This article |
Recommendations |
||
---|---|---|---|
All-steel clamp, Jaw capacity: 800mm |
|||
Throat | 120 mm | 120 mm | 120 mm |
Cross section of the slide rail | 28×11 mm | 29.5×14 mm | 27×13 mm |
Jaw capacity | 800 mm | 800 mm | 800 mm |
Type of product | Clamp | Clamp | Clamp |