• The item cannot be ordered due to missing prices.

Malleable cast iron screw clamp 400 mm

Article no.: 860050 400

Select article variation and quantity

Jaw capacity (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw capacity 400 mm
Cross section of the slide rail 32×10 mm
Throat 175 mm
Type of product Clamp

Identification numbers & Classifications

Article number 860050 400
EAN / GTIN 4045197559661
Manufacturer number 860050 400

Description

Version:

High quality malleable cast iron clamping arms; strong prismatic steel slide beam, knurled, electro-galvanised. Smooth running steel spindle, burnished with trapezoidal thread and movable jaw. Instant (high speed) adjustment, reliable clamping.
Movable clamping arm with anti-slip protection, preventing inadvertent release of the clamp. Movable pressure pad from size 160 can be exchanged without tools.
Moving jaw with integral spindle locking prevents the release of the spindle even in case of vibrations. Maximum force transfer due to power grip with easy-grip Haptoprene surface and impact-resistant PP core. Surface structure is anti-slip even with wet, oily hands.
With plastic protective cover on the clamping jaw.

Standard:

DIN 5117

Spare part:

Protective cap No. 860051.

Downloads & documents

Compare with similar products

This article


Recommendations


Malleable cast iron screw clamp  400 mm

Malleable cast iron screw clamp 400 mm

Throat 175 175 120
Cross section of the slide rail 32×10 32×10 29×9
Jaw capacity 400 400 400
Type of product Clamp Clamp Clamp

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart