• The item cannot be ordered due to missing prices.

Lightweight malleable cast iron screw clamp 400 mm

Article no.: 860200 400

Select article variation and quantity

Jaw capacity (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw capacity 400 mm
Cross section of the slide rail 29×9 mm
Throat 120 mm
Type of product Clamp

Identification numbers & Classifications

Article number 860200 400
EAN / GTIN 4008158014555
Manufacturer number 860200 400

Description

Version:

High quality malleable cast iron clamping arms; strong prismatic steel slide beam, knurled, electro-galvanised. Smooth running steel spindle, burnished with trapezoidal thread and movable jaw. Instant (high speed) adjustment, reliable clamping.
With plastic protective cover on the clamping jaw.

Standard:

DIN 5117

Downloads & documents

Compare with similar products

This article


Recommendations


Lightweight malleable cast iron screw clamp  400 mm

Lightweight malleable cast iron screw clamp 400 mm

Throat 120 175 175
Cross section of the slide rail 29×9 32×10 32×10
Jaw capacity 400 400 400
Type of product Clamp Clamp Clamp

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart