• The item cannot be ordered due to missing prices.

Lightweight malleable cast iron screw clamp, Jaw capacity: 200/80mm

Article no.: 860200 200/80

Select article variation and quantity

Jaw capacity (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cross section of the slide rail 25×6 mm
Throat 80 mm
Type of product Clamp

Identification numbers & Classifications

Article number 860200 200/80
EAN / GTIN 4008158004181
Manufacturer number 860200 200/80

Description

Version:

High quality malleable cast iron clamping arms; strong prismatic steel slide beam, knurled, electro-galvanised. Smooth running steel spindle, burnished with trapezoidal thread and movable jaw. Instant (high speed) adjustment, reliable clamping.
With plastic protective cover on the clamping jaw.

Standard:

DIN 5117

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart