• The item cannot be ordered due to missing prices.

Malleable cast iron screw clamp 1000 mm

Article no.: 860050 1000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Jaw capacity (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Jaw capacity 1,000 mm
    Cross section of the slide rail 35×11 mm
    Throat 120 mm
    Type of product Clamp

    Identification numbers & Classifications

    Article number 860050 1000
    EAN / GTIN 4045197559708
    Manufacturer number 860050 1000

    Description

    Version:

    High quality malleable cast iron clamping arms; strong prismatic steel slide beam, knurled, electro-galvanised. Smooth running steel spindle, burnished with trapezoidal thread and movable jaw. Instant (high speed) adjustment, reliable clamping.
    Movable clamping arm with anti-slip protection, preventing inadvertent release of the clamp. Movable pressure pad from size 160 can be exchanged without tools.
    Moving jaw with integral spindle locking prevents the release of the spindle even in case of vibrations. Maximum force transfer due to power grip with easy-grip Haptoprene surface and impact-resistant PP core. Surface structure is anti-slip even with wet, oily hands.
    Without protective cap.

    Standard:

    DIN 5117

    Spare part:

    Protective cap No. 860051.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Malleable cast iron screw clamp  1000 mm

    Malleable cast iron screw clamp 1000 mm

    Throat 120 120
    Cross section of the slide rail 35×11 35×11
    Jaw capacity 1,000 1,000
    Type of product Clamp Clamp

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart