{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw capacity | 250 mm | |
Cross section of the slide rail | 29×9 mm | |
Throat | 120 mm | |
Type of product | Clamp |
Article number | 860050 250 | |
EAN / GTIN | 4045197559647 | |
Manufacturer number | 860050 250 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Malleable cast iron screw clamp 250 mm |
|||
Throat | 120 | 120 | 100 |
Cross section of the slide rail | 29×9 | 29×9 | 27×7 |
Jaw capacity | 250 | 250 | 250 |
Type of product | Clamp | Clamp | Clamp |