{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw capacity | 300 mm | |
Cross section of the slide rail | 32×10 mm | |
Throat | 140 mm | |
Type of product | Clamp |
Article number | 860050 300 | |
EAN / GTIN | 4045197559654 | |
Manufacturer number | 860050 300 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Malleable cast iron screw clamp 300 mm |
|||
Throat | 140 | 140 | 120 |
Cross section of the slide rail | 32×10 | 32×10 | 29×9 |
Jaw capacity | 300 | 300 | 300 |
Type of product | Clamp | Clamp | Clamp |