{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 6 mm | |
Overall length | 115 mm | |
Working length | 50 mm | |
Tool material | Carbide | |
Use with impact / without impact | Impact drilling | |
Shank | SDS Plus | |
Number of cutting edges Z | 2 | |
Type of product | Masonry drill |
Article number | 789005 6X115 | |
EAN / GTIN | 3165140027748 | |
Manufacturer number | 1618596166 |
This article |
Recommendations |
||
---|---|---|---|
Carbide-tipped hammer drill “5” SDS-plus, ⌀×overall length: 6X115mm |
|||
⌀ | 6 mm | 6 mm | 6 mm |
Shank | SDS Plus | SDS Plus | SDS Plus |
Tool material | Carbide | Carbide | Carbide |
Use with impact / without impact | Impact drilling | Impact drilling | Impact drilling |
Type of product | Masonry drill | Masonry drill | Masonry drill |