{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 20 mm | |
overall length | 200 mm | |
Flute length | 150 mm | |
Tool material | Carbide | |
Use with impact / without impact | Impact drilling | |
Shank | SDS Plus | |
Number of cutting edges Z | 2 | |
Type of product | Masonry drill |
Article number | 789005 20X200 | |
EAN / GTIN | 3165140028028 | |
Manufacturer number | 1618596207 |
This article |
Recommendations |
|
---|---|---|
Carbide-tipped hammer drill “5” SDS-plus 20X200 mm |
||
⌀ | 20 | 20 |
Number of cutting edges Z | 2 | 2 |
overall length | 200 | 200 |
Shank | SDS Plus | SDS Plus |
Tool material | Carbide | Carbide |
Flute length | 150 | 150 |
Use with impact / without impact | Impact drilling | Impact drilling |