• The item cannot be ordered due to missing prices.

Carbide-tipped hammer drill “5” SDS-plus, ⌀×overall length: 14X615mm

Article no.: 789005 14X615

Select article variation and quantity

⌀×overall length (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Use with impact / without impact: Impact drilling
  • Shank: SDS Plus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

14 mm
Overall length 615 mm
Working length 550 mm
Tool material Carbide
Use with impact / without impact Impact drilling
Shank SDS Plus
Number of cutting edges Z 2
Type of product Masonry drill

Identification numbers & Classifications

Article number 789005 14X615
EAN / GTIN 3165140028042
Manufacturer number 1618596225

Description

Version:

Active centring tip for active drilling in concrete. The high quality carbide tip with particularly strong brazed joint guarantees long tool life, even in reinforced concrete.

Application:

For drilling concrete, natural stone, and masonry.

Note:

When using extra long drills (> 500 mm), first drill a pilot hole with a shorter drill of the same diameter (prevents bending and breakage).

Downloads & documents

Compare with similar products

This article


Recommendations


Carbide-tipped hammer drill “5” SDS-plus, ⌀×overall length: 14X615mm

Carbide-tipped hammer drill “5” SDS-plus, ⌀×overall length: 14X615mm

14 mm 14 mm
Number of cutting edges Z 2 2
Shank SDS Plus SDS Plus
Tool material Carbide Carbide
Use with impact / without impact Impact drilling Impact drilling
Type of product Masonry drill Masonry drill

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart