• The item cannot be ordered due to missing prices.

Carbide-tipped hammer drill “5” SDS-plus 12X465 mm

Article no.: 789005 12X465

Select article variation and quantity

⌀×overall length (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Use with impact / without impact: Impact drilling
  • Shank: SDS Plus

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    12 mm
    overall length 465 mm
    Flute length 400 mm
    Tool material Carbide
    Use with impact / without impact Impact drilling
    Shank SDS Plus
    Number of cutting edges Z 2
    Type of product Masonry drill

    Identification numbers & Classifications

    Article number 789005 12X465
    EAN / GTIN 3165140028387
    Manufacturer number 1618596269

    Description

    Version:

    Active centring tip for active drilling in concrete. The high quality carbide tip with particularly strong brazed joint guarantees long tool life, even in reinforced concrete.

    Application:

    For drilling concrete, natural stone, and masonry.

    Note:

    When using extra long drills (> 500 mm), first drill a pilot hole with a shorter drill of the same diameter (prevents bending and breakage).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart