{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 14 mm | |
Overall length | 265 mm | |
Working length | 200 mm | |
Tool material | Carbide | |
Use with impact / without impact | Impact drilling | |
Shank | SDS Plus | |
Number of cutting edges Z | 2 | |
Type of product | Masonry drill |
Article number | 789005 14X265 | |
EAN / GTIN | 3165140027946 | |
Manufacturer number | 1618596186 |
This article |
Recommendations |
|
---|---|---|
Carbide-tipped hammer drill “5” SDS-plus, ⌀×overall length: 14X265mm |
||
⌀ | 14 mm | 14 mm |
Number of cutting edges Z | 2 | 2 |
Shank | SDS Plus | SDS Plus |
Tool material | Carbide | Carbide |
Use with impact / without impact | Impact drilling | Impact drilling |
Type of product | Masonry drill | Masonry drill |