{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight without handle | 1,000 g | |
Handle length | 360 mm | |
non-sparking | yes | |
Type of product | Hammer |
Article number | 759730 1000 | |
EAN / GTIN | 7630027453737 | |
Manufacturer number | FS1000A |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Engineer’s hammer, non-sparking 1000 g |
||||
non-sparking | yes | |||
Weight without handle | 1,000 | 1,000 | 1,000 | 1,000 |
Handle length | 360 | 360 | 360 | 360 |
Type of product | Hammer | Hammer | Hammer | Hammer |