{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight without handle | 300 g | |
Handle length | 300 mm | |
non-sparking | yes | |
Type of product | Hammer |
Article number | 759730 300 | |
EAN / GTIN | 7630027453614 | |
Manufacturer number | FS0300A |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Engineer’s hammer, non-sparking 300 g |
||||
non-sparking | yes | |||
Weight without handle | 300 | 300 | 300 | 300 |
Handle length | 300 | 300 | 300 | 300 |
Type of product | Hammer | Hammer | Hammer | Hammer |