{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight without handle | 500 g | |
Handle length | 320 mm | |
non-sparking | yes | |
Type of product | Hammer |
Article number | 759730 500 | |
EAN / GTIN | 7630027453652 | |
Manufacturer number | FS0500A |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Engineer’s hammer, non-sparking 500 g |
||||
non-sparking | yes | |||
Weight without handle | 500 | 500 | 500 | 500 |
Handle length | 320 | 320 | 320 | 320 |
Type of product | Hammer | Hammer | Hammer | Hammer |