• The item cannot be ordered due to missing prices.

Engineer’s hammer with 3-component handle, Weight without handle: 1000g

Article no.: 750530 1000

Select article variation and quantity

Weight without handle (g) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight without handle 1,000 g
Handle length 360 mm
Type of product Hammer

Identification numbers & Classifications

Article number 750530 1000
EAN / GTIN 4045197975195
Manufacturer number 750530 1000

Description

Version:

Hammer head drop-forged and ground to size. Carefully hardened and tempered. Head painted, face and peen bright finished.
With virtually unbreakable glass fibre handle.

Standard:

Hammer head to DIN 1041.

Material:

Special tool steel.

Downloads & documents

Compare with similar products

This article


Recommendations


Engineer’s hammer with 3-component handle, Weight without handle: 1000g

Engineer’s hammer with 3-component handle, Weight without handle: 1000g

Weight without handle 1,000 g 1,000 g 1,000 g
Handle length 360 mm 360 mm 360 mm
Type of product Hammer Hammer Hammer

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart