{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight without handle | 1,000 g | |
Handle length | 360 mm | |
Type of product | Hammer |
Article number | 750125 1000 | |
EAN / GTIN | 4045197717610 | |
Manufacturer number | 750125 1000 |
This article |
Recommendations |
||
---|---|---|---|
Engineer’s hammer 1000 g |
|||
Weight without handle | 1,000 | 1,000 | 1,000 |
Handle length | 360 | 360 | 360 |
Type of product | Hammer | Hammer | Hammer |