{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | SIMPLEX | |
Hammer head ⌀ | 80 mm | |
Serie | SIMPLEX soft-faced hammer | |
Weight | 430 g | |
Colour | black | |
Quantity | 1 | |
Hardness | medium hard | |
Material | Rubber composition | |
Type of product | Striking insert |
Article number | 753500 80 | |
EAN / GTIN | 4030618301004 | |
Manufacturer number | 3202.080 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() SIMPLEX soft-faced hammer, rubber composition insert 80 mm |
|||
Colour | black | black | |
Hammer head ⌀ | 80 | 80 | 80 |
Hardness | medium hard | medium hard | medium soft |
Manufacturer's designation | SIMPLEX | ||
Material | Rubber composition | Nylon | Rubber |
Serie | SIMPLEX soft-faced hammer | ||
Type of product | Striking insert | Striking insert | Striking insert |