• The item cannot be ordered due to missing prices.

SIMPLEX soft-faced hammer with composite rubber inserts, black, Body ⌀ / Material: 30Gmm

Article no.: 752800 30G

Select article variation and quantity

Body ⌀ / Material (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SIMPLEX
Head length with inserts 90 mm
Striking face ⌀ of the inserts 30 mm
Handle length 260 mm
Overall length 300 mm
Weight 0.345 kg
Material of body Cast steel
Material of insert Rubber composition, medium hard
Material of the handle wood
Colour black
Type of product Hammer

Identification numbers & Classifications

Article number 752800 30G
EAN / GTIN 4030618300045
Manufacturer number 3002.030

Description

Version:

Sturdy, two-piece clamp housing with two exchangeable striking inserts. Suitable inserts are available for various types of work.
All insert types can also be combined with each other.
Soft-faced hammers and driving mallets: Aluminium or annealed cast iron housing; wooden handle.

Application:

Size A = Aluminium housing: For light work, e.g. positioning.
Size G = Annealed cast iron housing: For heavy, powerful blows, e.g. driving machine parts into position etc.

Spare part:

Spare handle available under No. 753400 and soft-faced hammer housing under No. 753310.

Note:

Size codes A = Aluminium housing; G = Annealed cast iron housing.

Downloads & documents

Compare with similar products

This article


Recommendations


SIMPLEX soft-faced hammer with composite rubber inserts, black, Body ⌀ / Material: 30Gmm

SIMPLEX soft-faced hammer with composite rubber inserts, black, Body ⌀ / Material: 30Gmm

Colour black natural black red
Overall length 300 mm 300 mm 300 mm 300 mm
Head length with inserts 90 mm 92 mm 92 mm 92 mm
Striking face ⌀ of the inserts 30 mm 30 mm 30 mm 30 mm
Handle length 260 mm 260 mm 260 mm 260 mm
Material of insert Rubber composition, medium hard
Type of product Hammer Hammer Hammer Hammer

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart