• The item cannot be ordered due to missing prices.

SIMPLEX soft-faced hammer with composite rubber inserts, black, Body ⌀ / Material: 60Gmm

Article no.: 752800 60G

Select article variation and quantity

Body ⌀ / Material (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SIMPLEX
Head length with inserts 145 mm
Striking face ⌀ of the inserts 60 mm
Handle length 340 mm
Overall length 405 mm
Weight 1.55 kg
Material of body Cast steel
Material of insert Rubber composition, medium hard
Material of the handle wood
Colour black
Type of product Hammer

Identification numbers & Classifications

Article number 752800 60G
EAN / GTIN 4030618300076
Manufacturer number 3002.060

Description

Version:

Sturdy, two-piece clamp housing with two exchangeable striking inserts. Suitable inserts are available for various types of work.
All insert types can also be combined with each other.
Soft-faced hammers and driving mallets: Aluminium or annealed cast iron housing; wooden handle.

Application:

Size A = Aluminium housing: For light work, e.g. positioning.
Size G = Annealed cast iron housing: For heavy, powerful blows, e.g. driving machine parts into position etc.

Spare part:

Spare handle available under No. 753400 and soft-faced hammer housing under No. 753310.

Note:

Size codes A = Aluminium housing; G = Annealed cast iron housing.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart