{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Head length with inserts | 92 mm | |
Striking face ⌀ of the inserts | 30 mm | |
Handle length | 260 mm | |
Overall length | 300 mm | |
Weight without inserts | 228 g | |
Colour | natural | |
dead-blow | yes | |
Inserts can be combined | yes | |
Type of product | Hammer |
Article number | 752520 30G | |
EAN / GTIN | 4045197978035 | |
Manufacturer number | 752520 30G |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Soft-faced hammer with nylon inserts 30G mm |
|||
Colour | natural | black | red |
Overall length | 300 | 300 | 300 |
Head length with inserts | 92 | 92 | 92 |
Striking face ⌀ of the inserts | 30 | 30 | 30 |
Handle length | 260 | 260 | 260 |
Type of product | Hammer | Hammer | Hammer |