{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | SIMPLEX | |
Series | SIMPLEX soft-faced hammer | |
Head length with inserts | 135 mm | |
Striking face ⌀ of the inserts | 50 mm | |
Handle length | 310 mm | |
Overall length | 365 mm | |
Weight | 0.74 kg | |
Material of body | Aluminium | |
Material of insert | Rubber composition, medium hard | |
Material of the handle | wood | |
Colour | black | |
Type of product | Hammer |
Article number | 752800 50A | |
EAN / GTIN | 4030618300380 | |
Manufacturer number | 3102.050 |