• The item cannot be ordered due to missing prices.

SIMPLEX soft-faced hammer, soft plastic TPE insert, blue, for Hammer head ⌀: 50mm

Article no.: 753450 50

Select article variation and quantity

for Hammer head ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hammer head ⌀ 50 mm
Series SIMPLEX
Weight 90 g
Colour blue
Quantity 1
Hardness soft
Material TPE-soft
Type of product Striking insert

Identification numbers & Classifications

Article number 753450 50
EAN / GTIN 4030618300946
Manufacturer number 3201.050

Description

Application:

Soft TPE plastic insert, does not leave colour streaks. For laying tiles and parquet flooring, and installing windows and doors.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart