{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hammer head ⌀ | 30 mm | |
Series | SIMPLEX | |
Weight | 22 g | |
Colour | white | |
Quantity | 1 | |
Hardness | hard | |
Material | Superplastic | |
Type of product | Striking insert |
Article number |
753700 30
Copy |
|
EAN / GTIN |
4030618301097
Copy |
|
Manufacturer number |
3207.030
Copy |
|
Manufacturer/responsible person | Erwin Halder KG, Erwin-Halder-Straße 5-9, 88480 ACHSTETTEN, Germany, www.halder.com |