{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hammer head ⌀ | 125 mm | |
Series | SIMPLEX | |
Weight | 735 g | |
Colour | white | |
Quantity | 1 | |
Hardness | hard | |
Material | Superplastic | |
Type of product | Striking insert |
Article number | 753700 125 | |
EAN / GTIN | 4030618301158 | |
Manufacturer number | 3207.125 |