• The item cannot be ordered due to missing prices.

SIMPLEX soft-faced hammer, soft metal insert, silver, for Hammer head ⌀: 40mm

Article no.: 754000 40

Select article variation and quantity

for Hammer head ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hammer head ⌀ 40 mm
Series SIMPLEX
Weight 120 g
Colour silver
Quantity 1
Hardness extra hard
Material Soft metal
Type of product Striking insert

Identification numbers & Classifications

Article number 754000 40
EAN / GTIN 4030618301233
Manufacturer number 3209.040

Description

Application:

Soft metal insert: Of special alloy light metal with added copper. Does not damage the workpiece despite maximum impact effectiveness.

Note:

Soft metal inserts must not be mounted in an aluminium housing.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart