{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hammer head ⌀ | 80 mm | |
Series | SIMPLEX | |
Weight | 855 g | |
Colour | silver | |
Quantity | 1 | |
Hardness | extra hard | |
Material | Soft metal | |
Type of product | Striking insert |
Article number | 754000 80 | |
EAN / GTIN | 4030618301264 | |
Manufacturer number | 3209.080 |
This article |
Recommendations |
||
---|---|---|---|
SIMPLEX soft-faced hammer, soft metal insert, silver, for Hammer head ⌀: 80mm |
|||
Colour | silver | black | |
Hammer head ⌀ | 80 mm | 80 mm | 80 mm |
Hardness | extra hard | medium hard | medium soft |
Material | Soft metal | Nylon | Rubber |
Series | SIMPLEX | ||
Type of product | Striking insert | Striking insert | Striking insert |